Shop All Track Lighting Fixtures
Designers Fountain
Small Solid Black Cylinder Integrated LED Fixed Track Lighting Step Head
Mfr # EVT1030D3A-05
Zoro # G608664199
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Voltage 120
- CRI 80
- Height 5.5 in
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT1030D3A-05
- Zoro # G608664199
- UPC # 46335082335
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 5.5 in |
Width | 4 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Voltage | 120 |
CRI | 80 |
Lamp Type | Integrated LED |
Color | Black |
Lumens | 500 |
Description
LED track lighting is designed to complement any interior decor and save money. This small step cylinder track head is designed to fit an existing track. It features a protective solid black finish, and the LED light pivots and rotates to direct the light where it is needed most. The LED light engine produces the same light as a 50-Watt incandescent bulb using only 6-Watt of electricity to save you money, and there are no light bulbs to replace. These track lights are perfect any room of the home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- Designers Fountain Track Lighting Fixtures