Shop All Track Lighting Fixtures
Designers Fountain
Small 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head
Mfr # EVT1030D3A-06
Zoro # G108664248
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 500
- Lamp Type Integrated LED
- Height 5.5 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT1030D3A-06
- Zoro # G108664248
- UPC # 46335082359
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 5.5 in |
Width | 4 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Lumens | 500 |
Lamp Type | Integrated LED |
Voltage | 120 |
Color | White |
CRI | 80 |
Description
Easily install this in your home or office. It comes with all of the necessary hardware. You can pair this with various design schemes to complement your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- NUVO LIGHTING 4 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/701)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- JESCO LIGHTING GROUP 70W Two Light H-Series Track Head, White (HMH902P30701W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- Designers Fountain Track Lighting Fixtures