Shop All Post Lighting
Designers Fountain
Sedona 9-Light Oil Rubbed Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 23813-AM-ORB
Zoro # G210083371
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Glass Color Amber
- Standards UL/CUL
- Connection Type Hard Wired
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 23813-AM-ORB
- Zoro # G210083371
- UPC # 46335923256
- Country of Origin China
- Category Post Lighting
Details
Finish | Oil Rubbed Bronze |
Glass Color | Amber |
Standards | UL/CUL |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 9 |
Safety Rated | Wet |
Description
Mesa outdoor post lanterns feature a bold, mission style design that complements the exterior decor of any home. The amber glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting. Post included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- HONEYWELL UVEX Replac Visor Tint Shade 3.0 (S8560)
- ILC Replacement for GE General Electric G.E 20330 replacement light bulb lamp (20330 GE GENERAL ELECTRIC G.E)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- WADDELL Post Top Large Ball Pine (110)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- CWI LIGHTING Winfield 1 Light Black Outdoor Lantern Head (0414PT10-1-101)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- Designers Fountain Post Lighting