Shop All Post Lighting
Designers Fountain
Sedona 3-Light Oil Rubbed Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2396-ORB
Zoro # G410083355
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Glass Color Seedy
- Standards UL/CUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2396-ORB
- Zoro # G410083355
- UPC # 46335865259
- Country of Origin China
- Category Post Lighting
Details
Finish | Oil Rubbed Bronze |
Glass Color | Seedy |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Wet |
Number of Lights | 3 |
Description
Mesa outdoor post lanterns feature a bold, mission style design that complements the exterior decor of any home. The clear seedy glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- TCP Elite LED, 7W MR16 30K GU10 NFL (LED7MR16GU1030KNFL)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- MILWAUKEE TOOL Flood Light Kit and Tumbler (2112-21, 48-22-8392R)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- BEACON Street Light, Arm Mount, 21,000 lm, 165W (RAR2-165-4K-4W)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- WADDELL Post Top Large Ball Pine (110)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7708-14)
- Designers Fountain Post Lighting