Shop All Post Lighting
Designers Fountain
Sedona 3-Light Oil Rubbed Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2396-AM-ORB
Zoro # G610083360
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Glass Color Amber
- Standards UL/CUL
- Number of Lights 3
- Safety Rated Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2396-AM-ORB
- Zoro # G610083360
- UPC # 46335852488
- Country of Origin China
- Category Post Lighting
Details
Finish | Oil Rubbed Bronze |
Glass Color | Amber |
Standards | UL/CUL |
Number of Lights | 3 |
Safety Rated | Wet |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
Mesa outdoor post lanterns feature a bold, mission style design that complements the exterior decor of any home. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The amber glass works with the finish and detailing to provide a rustic look from the fixture and a warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- STREAMLIGHT Enduro Pro Usb (61435)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- KLEIN TOOLS Black, Orange No AAA, 235 lm (56028)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- MAYNE Signature Lamp Post - White no mount (5837-W)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- Designers Fountain Post Lighting