Shop All Outdoor Wall Lights
Designers Fountain
Sedona 20in Oil Rubbed Bronze 3-Light Outdoor Line Voltage Wall Sconce with No Bulbs Included
Mfr # 2391-AM-ORB
Zoro # G010083397
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 11 in
- Length 14.25 in
- Series Sedona
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2391-AM-ORB
- Zoro # G010083397
- UPC # 46335852426
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 in |
Height | 20 in |
Length | 14.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Sedona |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Oil Rubbed Bronze |
Glass Color | Amber |
Fixture Housing Color | Oil Rubbed Bronze |
Type - Wall Pack Fixtures | Traditional |
Fixture Housing Material | Cast Aluminum |
Mounting | Wall |
Type | Outdoor |
Number of Light Bulbs Required | 3 |
Bulb Shape | B10 |
Color Tuning | No |
Extension | 14.25 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Bulb Base Type | Candelabra |
Description
Mesa outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home. The amber glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- Designers Fountain Outdoor Wall Lights