Shop All Outdoor Wall Lights
Designers Fountain
Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade
Mfr # 2370-AM-ORB
Zoro # G207352497
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 5.5 in
- Length 8 in
- Series Sedona
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2370-AM-ORB
- Zoro # G207352497
- UPC # 46335893528
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 in |
Height | 10.75 in |
Length | 8 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Sedona |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Oil Rubbed Bronze |
Glass Color | Amber |
Mounting | Wall |
Fixture Housing Material | Cast Aluminum |
Fixture Housing Color | Oil Rubbed Bronze |
Type - Wall Pack Fixtures | Traditional |
Type | Outdoor |
Number of Light Bulbs Required | 1 |
Dimmable | Yes |
Extension | 8 in |
Bulb Shape | E26 |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Base Type | Medium |
Description
Sedona outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home The amber glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Neutral White Downlight 750 Lumens (MRL-41250RNW-A)
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- ILC Replacement for Light Bulb / Lamp Fcl22cw replacement light bulb lamp (FCL22CW LIGHT BULB / LAMP)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Amherst 1775 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky (97592-BU)
- NORWELL Classic Onion Outdoor Wall Light - Gun Metal with Seeded Glass (1513-GM-SE)
- Designers Fountain Outdoor Wall Lights