Shop All Outdoor Flushmount Lights
Designers Fountain
Round 1-Light White Outdoor Ceiling Mount Bulkhead Fixture with Ribbed Frosted Glass Shade
Mfr # 2073-WH
Zoro # G410083416
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Housing Color White
- Fixture Housing Material Steel
- Fixture Height 7.75 in.
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2073-WH
- Zoro # G410083416
- UPC # 46335803954
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Fixture Height | 7.75 in. |
Fixture Length | 4.25 in. |
Fixture Width | 7 in. |
Details
Voltage | 120 V |
Housing Color | White |
Fixture Housing Material | Steel |
Lamp Type | Incandescent |
Includes | All Hardware and Instruction Manuals |
Watts | 60 W |
Standards | UL/CUL, Damp Safety Rated |
Type | Ribbed Frosted |
Application | Residential Use |
Connection Type | Hardwired |
Weight | 2.45 lb. |
Item | Bulkhead/Bullet |
Shape | Dome |
For Use With | Ceiling Installation |
Description
The Bulkhead Collection comes in White with Ribbed Frosted glass. This Designers Value Bulkhead 7 in. Round Bulkhead with Guard will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
- •White finish with ribbed frosted glass shade
- •Steel construction
- •Easy to install
- •Uses one 60-Watt bulb
- •UL/cUL certified
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- BUYERS PRODUCTS 48 Inch 72LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5624973)
- LIND EQUIPMENT Rchrgbl, Battery/Corded, 6000lm, LED (LE360LEDC-TR)
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-103)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- VAXCEL Yosemite 5in Outdoor Light Bronze (OW24953BBZ)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- INTENSE Solid Copper In-Ground Well Light with Eyelid, Copper (IN2563091)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- Designers Fountain Outdoor Flushmount Lights