Shop All Post Lighting
Designers Fountain
Riviera 3-Light White Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 1923-WH
Zoro # G310083417
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Clear Beveled
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Wet
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 1923-WH
- Zoro # G310083417
- UPC # 46335820166
- Country of Origin China
- Category Post Lighting
Details
Finish | White |
Glass Color | Clear Beveled |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Wet |
Light Source | Incandescent |
Number of Lights | 3 |
Description
The Riviera Collection comes in White with Clear Beveled glass. This Traditional Riviera 3 Head Post Lantern will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ILB GOLD Replacement For Osram Sylvania 50Ar111/Fl25 12V 41835Fl (50AR111/FL25 12V (41835FL))
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- Designers Fountain Post Lighting