Shop All Post Lighting
Designers Fountain
Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 1923-BK
Zoro # G510083446
original price:
$387.99
10% off
new price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glass Color Clear Beveled
- Standards UL/CUL
- Number of Lights 3
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 1923-BK
- Zoro # G510083446
- UPC # 46335820159
- Country of Origin China
- Category Post Lighting
Details
Finish | Black |
Glass Color | Clear Beveled |
Standards | UL/CUL |
Number of Lights | 3 |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Wet |
Description
The Riviera Collection comes in Black with Clear Beveled glass. This Traditional Riviera 3 Head Post Lantern will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- NORWELL Cottage Onion Outdoor Post Lantern - Black with Seeded Glass (1321-BL-SE)
- MAYNE MAIL POST INC Mayne® Signature White Lamp Post With Mount, 10"L x 10"W x 90"H (5835-W)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- Designers Fountain Post Lighting