Shop All Vanity Lights
Designers Fountain
Prince St. 33in 4-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D250M-4B-MB
Zoro # G910385072
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Etched Opal Glass
- Housing Finish Matte Black
- Number of Lights 4
- Lamp Watts 60W
- Standards UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D250M-4B-MB
- Zoro # G910385072
- UPC # 46335113039
- Country of Origin China
- Category Vanity Lights
Details
Color | Etched Opal Glass |
Housing Finish | Matte Black |
Number of Lights | 4 |
Lamp Watts | 60W |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
Designers Fountains Prince St bath and vanity collection combines Modern shapes with an Industrial flair that evokes old oil lamps. The Matte Black finish and Polished Nickel accent brings fun and elegance to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- Designers Fountain Vanity Lights