Shop All Outdoor Wall Lights
Designers Fountain
Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # 1161-BK
Zoro # G607149208
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.75 in
- Height 8 in
- Length 5.75 in
- Series Preston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 1161-BK
- Zoro # G607149208
- UPC # 46335861527
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75 in |
Height | 8 in |
Length | 5.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Preston |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear |
Type - Wall Pack Fixtures | Traditional |
Fixture Housing Material | Steel |
Mounting | Wall |
Fixture Housing Color | Black |
Type | Outdoor |
Number of Light Bulbs Required | 1 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 5.75 in |
Color Tuning | No |
Dimmable | Yes |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Description
Preston outdoor lanterns feature a simple, elegant design with a unique style that complements the exterior decor of any home The clear glass works with the sharp lines and rounded back plate to provide a clean look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- Designers Fountain Outdoor Wall Lights