Shop All Post Lighting
Designers Fountain
Portland Dark Sky 1-Light Weathered Pewter Steel Line Voltage Outdoor Weather Resistant Post Light
Mfr # 33146-WP
Zoro # G110083440
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Pewter
- Standards UL/CUL
- Number of Lights 1
- Light Source Incandescent
- Safety Rated Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 33146-WP
- Zoro # G110083440
- UPC # 46335996007
- Country of Origin China
- Category Post Lighting
Details
Finish | Weathered Pewter |
Standards | UL/CUL |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Wet |
Connection Type | Hard Wired |
Description
The Portland-DS Collection comes in Weathered Pewter. This Transitional Portland-DS 11 in. Post Lantern will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips F28T5/835 (F28T5/835)
- FEIT ELECTRIC Led Lght 1X4 4000 Lumen (FP1X4/4WY/NK)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- Designers Fountain Post Lighting