Shop All Outdoor Wall Lights
Designers Fountain
Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce
Mfr # 33141-WP
Zoro # G610083407
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 11 in
- Length 11.25 in
- Series Portland-DS
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 33141-WP
- Zoro # G610083407
- UPC # 46335995994
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 in |
Height | 9.75 in |
Length | 11.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Portland-DS |
Light Technology | Incandescent |
Watts | 60 |
Finish | Weathered Pewter |
Number of Light Bulbs Required | 1 |
Type | Outdoor |
Mounting | Wall |
Type - Wall Pack Fixtures | Farmhouse |
Fixture Housing Color | Weathered Pewter |
Fixture Housing Material | Cast Aluminum |
Extension | 11.25 in |
Dimmable | Yes |
Color Tuning | No |
Bulb Shape | E26 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Base Type | Medium |
Description
Designers Fountain has been designing and manufacturing decorative and functional lighting products since 1982. DF lighting fixtures are readily available through a large network of authorized lighting showrooms, distributors, major national retail chains, and online retailers. Categories include decorative interior and exterior lighting, area and security, and track lighting. Products are built to the highest quality and energy efficiency standards according to the latest styles. Designers Fountain is an award winning industry leader in cutting edge LED design and technology. Browse our LED offerings for the latest in modern lighting styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco B11cl5/827/led replacement light bulb lamp (B11CL5/827/LED HALCO)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- Designers Fountain Outdoor Wall Lights