Shop All Outdoor Wall Lights
Designers Fountain
Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce
Mfr # 33121-WP
Zoro # G910083442
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Length 7.25 in
- Series Portland-DS
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 33121-WP
- Zoro # G910083442
- UPC # 46335995956
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 8 in |
Length | 7.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Portland-DS |
Light Technology | Incandescent |
Watts | 60 |
Finish | Weathered Pewter |
Fixture Housing Color | Weathered Pewter |
Fixture Housing Material | Cast Aluminum |
Type - Wall Pack Fixtures | Farmhouse |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Type | Outdoor |
Extension | 7.25 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Shape | E26 |
Color Tuning | No |
Bulb Base Type | Medium |
Dimmable | Yes |
Description
The Portland-DS Collection comes in Weathered Pewter. This Transitional Portland-DS 7 in. Wall Lantern - Dark Sky will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade (1751-RT)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- Designers Fountain Outdoor Wall Lights