Shop All Outdoor Wall Lights
Designers Fountain
Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce
Mfr # 33131-WP
Zoro # G810083436
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9 in
- Length 9.25 in
- Series Portland-DS
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 33131-WP
- Zoro # G810083436
- UPC # 46335995970
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 8.25 in |
Length | 9.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Portland-DS |
Light Technology | Incandescent |
Watts | 60 |
Finish | Weathered Pewter |
Fixture Housing Color | Weathered Pewter |
Fixture Housing Material | Cast Aluminum |
Number of Light Bulbs Required | 1 |
Mounting | Wall |
Type - Wall Pack Fixtures | Farmhouse |
Type | Outdoor |
Dimmable | Yes |
Extension | 9.25 in |
Color Tuning | No |
Bulb Base Type | Medium |
Bulb Shape | E26 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Description
The Portland-DS Collection comes in Weathered Pewter. This Transitional Portland-DS 9 in. Wall Lantern - Dark Sky will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- STRAITS LED Flood Light-30W-100/277V-5000K-Yoke Mount (30180087)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Preston 8in Pewter 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included (1161-PW)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade (D265M-8EW-BK)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- Designers Fountain Outdoor Wall Lights