Shop All Outdoor Wall Lights
Designers Fountain
Pine Hills 135 in 1Light Black Outdoor Wall Lantern
Mfr # D261M-8EW-BK
Zoro # G107352511
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8 in
- Length 5 in
- Series Pine Hills
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D261M-8EW-BK
- Zoro # G107352511
- UPC # 46335114173
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 13.5 in |
Length | 5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Pine Hills |
Light Technology | Incandescent |
Watts | 60 |
Finish | Black |
Type | Outdoor |
Fixture Housing Color | Black |
Mounting | Wall |
Type - Wall Pack Fixtures | Modern |
Fixture Housing Material | Steel |
Number of Light Bulbs Required | 1 |
Extension | 5 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Color Tuning | No |
Description
The angular hood of the Pine Hills outdoor lanterns adds a Modern touch to your homes exterior Pine Hills also satisfies the requirements for any Dark Sky ordinances in your neighborhood Made from durable steel for years of outdoor illumination
- •Directional shade adheres to Dark Sky light pollution ordinances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Preston 8in Pewter 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included (1161-PW)
- VALTERRA SOLAR LIGHT OUTDOOR - MEDIUM LIGHT, 3.2W, 400LM (DG0132)
- Designers Fountain Outdoor Wall Lights