Shop All Outdoor Wall Lights
Designers Fountain
Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce
Mfr # LED33431-ORB
Zoro # G110083426
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8.5 in
- Length 9.5 in
- Series Piedmont
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # LED33431-ORB
- Zoro # G110083426
- UPC # 46335996212
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 in |
Height | 12.75 in |
Length | 9.5 in |
Description
The Piedmont Collection comes in Oil Rubbed Bronze with Clear Seedy glass. This Transitional Piedmont 8 in. LED Wall Lantern will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- BURTON Replacement Handle, Outpatient II (1008465)
- DYNABRADE Muffler Assembly (DYB69272)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- Designers Fountain Outdoor Wall Lights