Shop All Chandeliers
Designers Fountain
Palmyra 4 Light Modern Brushed Gold with Etched Opal Glass Shades Chandelier For Dining Rooms
Mfr # D255M-4CH-BG
Zoro # G710385098
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Gold
- Glass Color Etched Opal Glass
- Watts 60W
- Standards UL/CUL
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D255M-4CH-BG
- Zoro # G710385098
- UPC # 46335113459
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Brushed Gold |
Glass Color | Etched Opal Glass |
Watts | 60W |
Standards | UL/CUL |
Number of Lights | 4 |
Connection Type | Hard Wired |
Light Source | Incandescent |
Safety Rated | Dry |
Description
The conical Etched Opal Glass shades of the Palmyra collection alternate between facing up and down, adding a Mid-Century Modern design element to your home. Diffuse light and the Brushed Gold finish provide a warm and cozy experience. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ENERGIZER ENDHDFRLP Headlight, LED Lamp, 400 Lumens (ENHDFRLP)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Designers Fountain Chandeliers