Shop All Sconces
Designers Fountain
Palencia 8in 1-Light Artisan Pardo Wash Mediterranean Indoor Wall Sconce
Mfr # 87501-APW
Zoro # G010385170
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Artisan Pardo Wash
- Glass Color Clear Seedy
- Standards UL/CUL
- Connection Type Hard Wired
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 87501-APW
- Zoro # G010385170
- UPC # 46335996373
- Country of Origin China
- Category Sconces
Details
Finish | Artisan Pardo Wash |
Glass Color | Clear Seedy |
Standards | UL/CUL |
Connection Type | Hard Wired |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Damp |
Description
The Palencia Collection comes in Artisan Pardo Wash with Clear Seedy glass. This Traditional Palencia Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- Designers Fountain Sconces