Shop All Outdoor Wall Lights
Designers Fountain
Otto 18.75in 3-Light Matte Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included
Mfr # D298C-8EW-MB
Zoro # G310083363
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60W
- Finish Matte Black
- Glass Color Clear Seedy Glass
- Standards UL/cUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D298C-8EW-MB
- Zoro # G310083363
- UPC # 46335123526
- Country of Origin China
- Category Outdoor Wall Lights
Details
Watts | 60W |
Finish | Matte Black |
Glass Color | Clear Seedy Glass |
Standards | UL/cUL |
Light Source | Incandescent |
Number of Lights | 3 |
Safety Rated | Wet |
Connection Type | Hard Wired |
Description
The clear seedy glass shades of the Otto collection will provide interesting light patterns to your outdoor spaces at night. The transitional aesthetic of Otto means that it will feel at home with any exterior decor. Otto is suitable for wet environments and should be wired to a 120V power source.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade (D265M-8EW-BK)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- AMAX LIGHTING Amax Lighting LED-SPH/BN LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Nickel (LED-SPH/BN)
- Designers Fountain Outdoor Wall Lights