Shop All Outdoor Wall Lights
Designers Fountain
Nightfall 16 in 1Light Black Outdoor Wall Lantern
Mfr # D272M-5EW-BK
Zoro # G007352512
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 5.5 in
- Length 5.5 in
- Series Nightfall
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D272M-5EW-BK
- Zoro # G007352512
- UPC # 46335115422
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5 in |
Height | 16 in |
Length | 5.5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Nightfall |
Light Technology | Incandescent |
Watts | 60 |
Finish | Black |
Type | Outdoor |
Fixture Housing Color | Black |
Fixture Housing Material | Steel |
Mounting | Wall |
Type - Wall Pack Fixtures | Modern |
Number of Light Bulbs Required | 1 |
Bulb Base Type | Medium |
Dimmable | Yes |
Color Tuning | No |
Bulb Shape | E26 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 5.5 in |
Description
With their nested geometric shapes and bold black finish, Nightfall outdoor lanterns provide illumination and Modern style to your homes exterior Nightfall satisfies the requirements for any Dark Sky ordinances in your neighborhood as well Made from durable steel for years of outdoor illumination
- •Directional shade adheres to Dark Sky light pollution ordinances
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- RAYOVAC Head Lamp Led Sportsmn (SPPHL3AAA-BXT)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade (D265M-8EW-BK)
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- WESTINGHOUSE Fixture Wall UnMount 60W North Shore Weathered Steel Clear Seeded Glass (6351000)
- Designers Fountain Outdoor Wall Lights