Shop All Outdoor Wall Lights
Designers Fountain
Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 1761-RT
Zoro # G210083425
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 10 in
- Length 11.75 in
- Series Nantucket
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 1761-RT
- Zoro # G210083425
- UPC # 46335864016
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 18.25 in |
Length | 11.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Nantucket |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Rustique |
Glass Color | Clear Seedy |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Type | Outdoor |
Fixture Housing Color | Rustique |
Fixture Housing Material | Steel |
Type - Wall Pack Fixtures | Traditional |
Color Tuning | No |
Bulb Base Type | Medium |
Bulb Shape | E26 |
Extension | 11.75 in |
Dimmable | Yes |
Location | Rated for Dry, Damp, or Wet exterior areas |
Description
Cork outdoor lanterns feature a simple, classic design with a unique style that complements the exterior decor of any home. The clear seedy glass works with the bold scrolled arm and square back plate to provide a rustic look from the fixture and a warm glow from the light. The rustique finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- PROGRESS LIGHTING Z-1080 LED Collection Black Two-Light Large LED Outdoor Sconce (P560211-031-30)
- Designers Fountain Outdoor Wall Lights