Shop All Post Lighting
Designers Fountain
Nantucket 1-Light Rustique Steel Line Voltage Outdoor Weather Resistant Post Light
Mfr # 1766-RT
Zoro # G910083411
product price: $97.05
/ea
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rustique
- Glass Color Clear Seedy
- Standards UL/CUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 1766-RT
- Zoro # G910083411
- UPC # 46335864023
- Country of Origin China
- Category Post Lighting
Details
Finish | Rustique |
Glass Color | Clear Seedy |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Wet |
Number of Lights | 1 |
Description
Cork outdoor post lanterns feature a simple, classic design with a unique style that complements the exterior decor of any home. The clear seedy glass provides a rustic look from the fixture and a warm glow from the light. The rustique finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- EMI Inspection Flashlight, LED, 160 lm (886)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- BOSTON HARBOR Solar Fence Postcap, NIMh Battery, AA Battery, 1Lamp, Plastic Fixture, White (26086)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- Designers Fountain Post Lighting