Shop All Sconces
Designers Fountain
Monetta 12.5in 1-Light White Contemporary Indoor Wall Sconce with Paintable Ceramic White Shade
Mfr # 6031-WH
Zoro # G210386229
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Glass Color Frosted
- Standards UL/CUL
- Connection Type Hard Wired
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 6031-WH
- Zoro # G210386229
- UPC # 46335814370
- Country of Origin China
- Category Sconces
Details
Finish | White |
Glass Color | Frosted |
Standards | UL/CUL |
Connection Type | Hard Wired |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Damp |
Description
Monetta Collection wall mounted fixtures are designed with a modern, elegant style that complements the decor in any room. The sculpted, white glass shade is made of paintable ceramic, allowing you the option to personalize the look to fit your room, and it provides a warm diffuse to the light. These wall lights are built with steel to last for years to come, and they install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- HALO H7Tcp (H7TCP)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14ET8/G4/830CT)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- Designers Fountain Sconces