Shop All Sconces
Designers Fountain
Moderne 7.75in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade
Mfr # 6041-CH
Zoro # G610384993
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Frosted
- Standards UL/CUL
- Number of Lights 1
- Light Source Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 6041-CH
- Zoro # G610384993
- UPC # 46335876538
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Frosted |
Standards | UL/CUL |
Number of Lights | 1 |
Light Source | Halogen |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
Lane Collection wall mounted fixtures are designed with a very modern style and chrome finish that complements the decor in any room. The curved, white glass shade features modern detailing and provides a warm diffuse to the light. These wall lights are built with steel to last for years to come. They install easily and are ADA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Cool White 65 W , 2PK (40831)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- Designers Fountain Sconces