Shop All Vanity Lights
Designers Fountain
Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade
Mfr # 6040-CH
Zoro # G510386288
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Height 14.25"
- Length 3"
- Width 14.25"
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 6040-CH
- Zoro # G510386288
- UPC # 46335876484
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 14.25" |
Length | 3" |
Width | 14.25" |
Details
Item | Vanity |
Color | Chrome |
Housing Finish | Chrome |
Voltage | 120V |
Light Type | Incandescent |
Lighting Certification | UL/CUL |
Housing Material | Steel |
Standards | Damp Rated |
Battery Included | No |
For Use With | Wall Installation |
Connection Type | Hardwired |
Application | Residential |
Includes | All Hardware and Instruction Manuals |
Description
Lane Collection wall mounted fixtures are designed with a very modern style and chrome finish that complements the decor in any room. The curved, white glass shade features modern detailing and provides a warm diffuse to the light. These wall lights are built with steel to last for years to come. They install easily and are ADA certified.
- •The curved, white glass shade features modern detailing and provides a warm diffuse to the light
- •These wall lights are built with steel to last for years to come. They install easily and are ADA certified
- •They install easily in the up or down facing positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- DESIGNERS FOUNTAIN Darby 18in 2-Light Weathered Iron Industrial Indoor Wall Sconce with Clear Seeded Glass Shades (87002-WI)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- Designers Fountain Vanity Lights