Shop All Sconces
Designers Fountain
Midtown 10.75in 1-Light Polished Nickel Classic Indoor Wall Sconce with White Fabric Shade
Mfr # D253M-WS-PN
Zoro # G910386017
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Glass Color White Fabric Shade
- Standards UL/CUL
- Lamp Watts 60W
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D253M-WS-PN
- Zoro # G910386017
- UPC # 46335113220
- Country of Origin China
- Category Sconces
Details
Finish | Polished Nickel |
Glass Color | White Fabric Shade |
Standards | UL/CUL |
Lamp Watts | 60W |
Connection Type | Hard Wired |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Damp |
Description
The Midtown collection exudes class and Modern elegance. The juxtaposition of the natural White Fabric shade and shimmering Polished Nickel finish work so well together, you may want a fixture for every room in your house. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V OSRAM SYLVANIA)
- AMERICAN LIGHTING High Output Trulux Ip54 24V 3000K 100 Foot Reel w/3 Conkits 4.6 Watts (HTL-WW-100)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- Designers Fountain Sconces