Shop All Pendants
Designers Fountain
Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade
Mfr # D222M-12P-MB
Zoro # G510385311
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Light Type Incandescent
- Shade Color Family Clear Glass
- Finish Matte Black
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D222M-12P-MB
- Zoro # G510385311
- UPC # 46335114159
- Country of Origin China
- Category Pendants
Details
Number of Lights | 1 |
Light Type | Incandescent |
Shade Color Family | Clear Glass |
Finish | Matte Black |
Watts | 60 |
Standards | UL/cUL; Dry Safety Rated |
Connection Type | Hardwired |
Description
A fresh approach to Urban chic, our Midnight LA collection is the perfect blending of modern sleekness and edgy flair. Blending the bold lushness of the glass with the excessive simplicity of the fixture lines, it offers simplicity and function layered in elements of warmth in the richness of the Matte Black finish. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING CLEAR-SINGLE FLASH-MIGHTY MINI-STROBE (77101)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 1 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82130-WM)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Designers Fountain Pendants