Shop All Track Lighting Fixtures
Designers Fountain
Medium 1-Light Solid Black Step Cylinder Integrated LED Track Lighting Head
Mfr # EVT1031D3A-05
Zoro # G208664186
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Color Black
- Width 5.25 in
- CRI 80
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT1031D3A-05
- Zoro # G208664186
- UPC # 46335082373
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 5.25 in |
Height | 6.25 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Color | Black |
CRI | 80 |
Lamp Type | Integrated LED |
Lumens | 850 |
Voltage | 120 |
Description
Easily install this in your home or office. It comes with all of the necessary hardware. You can pair this with various design schemes to complement your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS PATHWAY LIGHT C9 MLT 4PC (27017-71)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- CELESTIAL LIGHTS FLMLSS FLCKRNG CNDL 1PK (P-1524-BNI)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- ELCO LIGHTING Two Circuit Track (EC008B)
- JESCO LIGHTING GROUP Quick Adapt Low Voltage Spot Light- 3 in. Stem- Chrome Finish (QAS122X3-CH)
- Designers Fountain Track Lighting Fixtures