Shop All Chandeliers
Designers Fountain
Malone 3 Light Transitional Matte Black with Frosted Glass Shades Chandelier For Dining Rooms
Mfr # D267M-3CH-MB
Zoro # G010384982
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Glass Color Frosted Glass
- Standards UL/CUL
- Watts 60W
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D267M-3CH-MB
- Zoro # G010384982
- UPC # 46335114838
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Matte Black |
Glass Color | Frosted Glass |
Standards | UL/CUL |
Watts | 60W |
Number of Lights | 3 |
Connection Type | Hard Wired |
Safety Rated | Dry |
Light Source | Incandescent |
Description
The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Designers Fountain Chandeliers