Shop All Pendants
Designers Fountain
Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade
Mfr # 89030-SP
Zoro # G810385233
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Light Type Incandescent
- Shade Color Family Clear Artisan Glass
- Finish Satin Platinum
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 89030-SP
- Zoro # G810385233
- UPC # 46335012325
- Country of Origin China
- Category Pendants
Details
Number of Lights | 1 |
Light Type | Incandescent |
Shade Color Family | Clear Artisan Glass |
Finish | Satin Platinum |
Watts | 60 |
Standards | UL/cUL; Dry Safety Rated |
Connection Type | Hardwired |
Description
The Madison Square Collection by Designers Fountain comes in Satin Platinum with clear Artisan glass shade. This Modern Mini-Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- Designers Fountain Pendants