Shop All Chandeliers
Designers Fountain
Louise 11 Light Contemporary Matte Black Chandelier For Dining Rooms
Mfr # D231M-11CH-MB
Zoro # G710385111
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 11
- Watts 60W
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D231M-11CH-MB
- Zoro # G710385111
- UPC # 46335111493
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Matte Black |
Number of Lights | 11 |
Watts | 60W |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Dry |
Light Source | Incandescent |
Description
Ornamental details inspired from the past, and a rich layering of lights, creates visual interest in our Louise Collection. A nod to nostalgia with the delicately turned spindles and cast appointments, Louise addresses the desire of the consumer searching for more comfort and a soothing environment inside their homes. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- SOUTHWIRE HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light (111400PS)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- Designers Fountain Chandeliers