Shop All Sconces
Designers Fountain
Logan 4.5in 1-Light Chrome Transitional Indoor Wall Sconce with Clear Seedy Glass Shade
Mfr # 96401-CH
Zoro # G510386233
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Clear Seedy Glass
- Standards UL/CUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 96401-CH
- Zoro # G510386233
- UPC # 46335083462
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Clear Seedy Glass |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Number of Lights | 1 |
Safety Rated | Damp |
Description
Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- SATCO 10wbr30 Led Med Bulb, 6PK (S9022)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- Designers Fountain Sconces