Shop All Semi-Flushmount Lights
Designers Fountain
Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light
Mfr # D294C-SF-BG
Zoro # G010386054
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Glass Color Clear Glass
- Certification UL/cUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D294C-SF-BG
- Zoro # G010386054
- UPC # 46335123144
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Brushed Gold |
Glass Color | Clear Glass |
Certification | UL/cUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Watts | 60W |
Safety Rated | Dry |
Number of Lights | 3 |
Description
The Litto collection from Designers Fountain provides a modern design sensibility that works with nearly any decor. The clear glass shields evoke images of 45's spinning on a turntable and the brushed gold finish adds the warmth you love to have in a room. With fixtures for public and private spaces in your home, you're sure to find just the right configuration for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- ILC Replacement for Insect-o-cutor Gb18 replacement light bulb lamp (GB18 INSECT-O-CUTOR)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266672 Black with Purple & Orange Lights (266672)
- Designers Fountain Semi-Flushmount Lights