Shop All Sconces
Designers Fountain
Leavenworth 4.75in 1-Light Matte Black Modern Indoor Wall Sconce with Etched Opal Glass Shade
Mfr # D257M-WS-MB
Zoro # G210385147
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Etched Opal Glass
- Standards UL/CUL
- Lamp Watts 60W
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D257M-WS-MB
- Zoro # G210385147
- UPC # 46335113824
- Country of Origin China
- Category Sconces
Details
Finish | Matte Black |
Glass Color | Etched Opal Glass |
Standards | UL/CUL |
Lamp Watts | 60W |
Number of Lights | 1 |
Safety Rated | Damp |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
The Leavenworth bath and vanity collection combines Modern and Industrial touches with its simple shapes and ribbed Etched Opal Glass shades. Available in Matte Black and Brushed Gold, these fixtures will add visual interest and elegance to your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- GOOD EARTH LIGHTING Tape Light Reel Led 12Ft Rgbw (AC1068-WHG-12LF0G)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- Designers Fountain Sconces