Shop All Chandeliers
Designers Fountain
Latitude 4 Light Modern Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms
Mfr # D279M-4CH-BG
Zoro # G510385205
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Gold
- Glass Color Clear Glass
- Watts 60W
- Standards UL/cUL
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D279M-4CH-BG
- Zoro # G510385205
- UPC # 46335123243
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Brushed Gold |
Glass Color | Clear Glass |
Watts | 60W |
Standards | UL/cUL |
Number of Lights | 4 |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Dry |
Description
Luxury meets a Modern aesthetic in the new Latitude collection from Designers Fountain. The brushed gold finish and triangular clear glass shades provide an elegant lighting solution that works well with many interior decors and styles. Latitude offers a full family of products that can go in bedrooms, bathrooms, living spaces, dining areas, entryways, and more! Add some modern elegance to your home today with the Latitude collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- ILC Replacement for Tomar Microstrobe 480 Strobe (MICROSTROBE 480 STROBE TOMAR)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- Designers Fountain Chandeliers