Shop All Sconces
Designers Fountain
Latitude 22.25in 2-Light Brushed Gold Modern Industrial Indoor Wall Sconce with Clear Glass Shades
Mfr # D279M-2WS-BG
Zoro # G410385213
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Glass Color Clear Glass
- Standards UL/cUL
- Lamp Watts 60W
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D279M-2WS-BG
- Zoro # G410385213
- UPC # 46335121508
- Country of Origin China
- Category Sconces
Details
Finish | Brushed Gold |
Glass Color | Clear Glass |
Standards | UL/cUL |
Lamp Watts | 60W |
Light Source | Incandescent |
Safety Rated | Dry |
Number of Lights | 2 |
Connection Type | Hard Wired |
Description
Luxury meets a Modern aesthetic in the new Latitude collection from Designers Fountain. The brushed gold finish and triangular clear glass shades provide an elegant lighting solution that works well with many interior decors and styles. Latitude offers a full family of products that can go in bedrooms, bathrooms, living spaces, dining areas, entryways, and more! Add some modern elegance to your home today with the Latitude collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- HUDSON VALLEY Heirloom 1 Light Wall Sconce (8000-OB-MS3)
- Designers Fountain Sconces