Shop All Track Lighting Fixtures
Designers Fountain
Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head
Mfr # EVT1032D3A-06
Zoro # G108664200
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 1280
- Lamp Type Integrated LED
- Voltage 120
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT1032D3A-06
- Zoro # G108664200
- UPC # 46335082434
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 7 in |
Width | 6.5 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Lumens | 1280 |
Lamp Type | Integrated LED |
Voltage | 120 |
Color | White |
CRI | 80 |
Description
Easily install this in your home or office. It comes with all of the necessary hardware. You can pair this with various design schemes to complement your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Germicidal Uvc G13 Medium Base Bulb, Replacement For Philips TUB15T-W (TUB15T-W)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET630B)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- Designers Fountain Track Lighting Fixtures