Shop All Island/Billiard Lights
Designers Fountain
Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades
Mfr # 95938-BG
Zoro # G310385238
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard UL/cUL; Dry Safety Rated
- Frame Finish Brushed Gold
- Number of Lights 4
- Light Bulb Wattage 60
- Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 95938-BG
- Zoro # G310385238
- UPC # 46335082243
- Country of Origin China
- Category Island/Billiard Lights
Details
Standard | UL/cUL; Dry Safety Rated |
Frame Finish | Brushed Gold |
Number of Lights | 4 |
Light Bulb Wattage | 60 |
Connection Type | Hardwired |
Light Type | Incandescent |
Shade Color | Clear Glass |
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- ILC Replacement for Sta-rite 05086-0050 replacement light bulb lamp (05086-0050 STA-RITE)
- ILC Replacement for Advance Lc25tp (LC25TP)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Designers Fountain Island/Billiard Lights