Shop All Sconces
Designers Fountain
Knoll 5.75in 1-Light Oil Rubbed Bronze Retro Modern Indoor Vanity with Clear Glass Shade
Mfr # 95901-ORB
Zoro # G810385431
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Standards UL/CUL
- Safety Rated Damp
- Light Source Incandescent
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 95901-ORB
- Zoro # G810385431
- UPC # 46335082250
- Country of Origin China
- Category Sconces
Details
Finish | Oil Rubbed Bronze |
Glass Color | Clear Glass |
Standards | UL/CUL |
Safety Rated | Damp |
Light Source | Incandescent |
Number of Lights | 1 |
Connection Type | Hard Wired |
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- ILC Replacement for Damar El332-120/277hf (EL332-120/277HF DAMAR)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- VAXCEL Lodge 1L Light Noachian Stone (WL33041NS)
- Designers Fountain Sconces