Shop All Chandeliers
Designers Fountain
Jedrek 9 Light Classic Black with Clear Glass Shades Chandelier For Dining Rooms
Mfr # 93389-BK
Zoro # G010385460
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Glass Color Clear Glass
- Number of Lights 9
- Standards UL/CUL
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 93389-BK
- Zoro # G010385460
- UPC # 46335067646
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Black |
Glass Color | Clear Glass |
Number of Lights | 9 |
Standards | UL/CUL |
Connection Type | Hard Wired |
Light Source | Incandescent |
Safety Rated | Dry |
Description
Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Designers Fountain Chandeliers