Shop All Sconces
Designers Fountain
Jedrek 4.5in 1-Light Black Industrial Indoor Vanity with Clear Glass Shade
Mfr # 93301-BK
Zoro # G710384992
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear Glass
- Standards UL/CUL
- Connection Type Hard Wired
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 93301-BK
- Zoro # G710384992
- UPC # 46335067585
- Country of Origin China
- Category Sconces
Details
Finish | Black |
Glass Color | Clear Glass |
Standards | UL/CUL |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 1 |
Safety Rated | Damp |
Description
Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6728)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- Designers Fountain Sconces