Shop All Sconces
Designers Fountain
Iva 12.5in 1-Light White Contemporary Indoor Vanity with Paintable Ceramic White Shade
Mfr # 6030-WH
Zoro # G510386196
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Glass Color Frosted
- Standards UL/CUL
- Light Source Incandescent
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 6030-WH
- Zoro # G510386196
- UPC # 46335814400
- Country of Origin China
- Category Sconces
Details
Finish | White |
Glass Color | Frosted |
Standards | UL/CUL |
Light Source | Incandescent |
Safety Rated | Damp |
Connection Type | Hard Wired |
Number of Lights | 1 |
Description
Iva Collection wall mounted fixtures are designed with a modern, elegant style that complements the decor in any room. The sculpted, white glass shade is made of paintable ceramic, allowing you the option to personalize the look to fit your room, and it provides a warm diffuse to the light. These wall lights are built with steel to last for years to come, and they install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- ILC Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V SYLVANIA)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Designers Fountain Sconces