Shop All Sconces
Designers Fountain
Inwood 5in 1-Light Chrome Modern Indoor Wall Sconce with Clear Glass Shade
Mfr # D214M-1B-CH
Zoro # G510386172
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Clear Glass
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D214M-1B-CH
- Zoro # G510386172
- UPC # 46335090149
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Clear Glass |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Damp |
Number of Lights | 1 |
Light Source | Incandescent |
Description
Clean and airy, Inwood offers a tapered clear blown glass shade and a brilliant Chrome finish. Designed with flexibility in mind, the elements are bold but minimal and will blend perfectly to coordinate with a variety of settings. The fixture can be mounted up or down and is easy to install. It requires 1 screw-based light bulb, ideal for filament style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Cw Bx25 (BU25LEDFC7-TCWA)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Designers Fountain Sconces