Shop All Vanity Lights
Designers Fountain
Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades
Mfr # D214M-3B-CH
Zoro # G910386246
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Glass
- Housing Finish Chrome
- Number of Lights 3
- Standards UL/CUL
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D214M-3B-CH
- Zoro # G910386246
- UPC # 46335090163
- Country of Origin China
- Category Vanity Lights
Details
Color | Clear Glass |
Housing Finish | Chrome |
Number of Lights | 3 |
Standards | UL/CUL |
Safety Rated | Damp |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
Clean and airy, Inwood offers tapered clear blown glass shades and a brilliant Chrome finish. Designed with flexibility in mind, the elements are bold but minimal and will blend perfectly to coordinate with a variety of settings. The fixture can be mounted up or down and is easy to install. It requires 3 screw-based light bulbs, ideal for filament style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- HALO Gimbal, Par38, 6170 (6170SN)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1007-WH)
- Designers Fountain Vanity Lights