Shop All Chandeliers
Designers Fountain
Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms
Mfr # D230M-5CH-PN
Zoro # G210385475
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Standards UL/CUL
- Number of Lights 5
- Light Source Incandescent
- Safety Rated Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D230M-5CH-PN
- Zoro # G210385475
- UPC # 46335100091
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Polished Nickel |
Glass Color | Clear Blown Ripple Glass |
Standards | UL/CUL |
Number of Lights | 5 |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- LIVEX LIGHTING Brushed NickelChandelier, 4 Light (49344-91)
- Designers Fountain Chandeliers