Shop All Island/Billiard Lights
Designers Fountain
Hudson Heights 60 Watt 4 Light Matte Black Linear Pendant with Clear Glass Shade
Mfr # D268C-IS-MB
Zoro # G610386126
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Matte Black
- Standard UL/cUL; Dry Safety Rated
- Light Bulb Wattage 60
- Number of Lights 4
- Light Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D268C-IS-MB
- Zoro # G610386126
- UPC # 46335114920
- Country of Origin China
- Category Island/Billiard Lights
Details
Frame Finish | Matte Black |
Standard | UL/cUL; Dry Safety Rated |
Light Bulb Wattage | 60 |
Number of Lights | 4 |
Light Type | Incandescent |
Connection Type | Hardwired |
Shade Color | Clear Glass |
Description
Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- FEIT ELECTRIC LED SMRT BR30 E26 CC 65W (BR30/RGBW/CA/AG)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Dark Blue (200-3MB-ARDB)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Designers Fountain Island/Billiard Lights