Shop All Post Lighting
Designers Fountain
Hadley Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # LED32536-BNB
Zoro # G908664189
original price:
$148.99
8% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.5 in
- Color Burnished Bronze
- Bulb Primary Application Use on exteriors of garages, back yards, or front entryways
- Voltage 120
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # LED32536-BNB
- Zoro # G908664189
- UPC # 46335979864
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 14.5 in |
Width | 9 in |
Details
Item | Post |
Color | Burnished Bronze |
Bulb Primary Application | Use on exteriors of garages, back yards, or front entryways |
Voltage | 120 |
Bulb Power Source | Hardwired |
CRI | 71 |
Material of Construction | Glass |
Bulb Type | Integrated LED |
Lumens | 791 |
Color Temperature | 3000 K |
Description
The Hadley Collection comes in Burnished Bronze with Clear Ribbed glass. This Transitional Hadley 9 in. LED Post Lantern will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 120V (S3440)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- SUNSHINE LIGHTING Sunlite® F30T12/CW 30W Fluorescent T12 Bulb, Medium Bi-Pin, Cool White (30020-SU)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Designers Fountain Post Lighting