Shop All Security & Flood Lights
Designers Fountain
Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass
Mfr # AS1AD40-27
Zoro # G408664245
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Rated for Wet, Damp, Dry exterior areas
- Depth 11.7 in
- Voltage 120
- Height 4.85 in
- CRI 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # AS1AD40-27
- Zoro # G408664245
- UPC # 46335089044
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 11.7 in |
Height | 4.85 in |
Width | 7.6 in |
Details
Fixture Mounting Location | Rated for Wet, Damp, Dry exterior areas |
Voltage | 120 |
Item | Security |
CRI | 70 |
Color | White |
Bulb Power Source | Hardwired |
Color Temperature | 4000 K |
Bulb Type | Integrated LED |
Application | Use for barns or other detached structures exposed to the weather |
Lumens | 5000 |
Description
Install this 5 in. Gray LED Outdoor Security Flood Light with Textured Glass Lens and Dusk-to-Dawn Photocell as a durable option for your home. It features aluminum material and a gray finish. This allows you to easily pair this with a variety of design schemes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- COLEMAN CABLE Light Security 150w Hps (L1741)
- WESTGATE LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-80CW-SF)
- TORO Toro 53692 Flood Bubbler Full Circle Adjustable (7896558)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- Designers Fountain Security & Flood Lights